slice Auto-Retractable Squeeze-Trigger Utility Knife

Sebelum PPN:
Rp949.900
Spesifikasi
Material (Main Unit)Glass fiber reinforced nylon
Mass (g)72
Blade#10526x1 is built into the main unit
Blade MaterialCeramic
Dimensions (mm)168x60x18
Replacement Blades#10526, #10528

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slice ceramic cutter is a safe and secure structure cutter. The cutting edge has a round structure, making it ideal for prevention and countermeasures against injuries and occupational accidents. Since the blade is made of 100% zirconia ceramic, it is about 11.2 times more durable than a metal blade (Slice's published value) and lasts a long time. Also, since it does not rust even if it gets wet, the cutting edge can be washed. The 10563 is a cutter designed to expose the cutting edge just by gripping the body. With the conventional automatic retraction type, you had to press and hold the button with your finger to pull out the blade edge, but with the 10563, the blade edge comes out just by gripping the main body, so there is no burden on your fingers. When you let go of the main body, the cutting edge automatically retracts into the main body, preventing accidents and injuries caused by forgetting to put away the blade. In addition, since the blade tip lock button is attached to the main body, it can be stored safely even when stored. A round type (10526) blade is built into the body at the time of shipment. Due to the double-ended cutting edge structure, one blade can be used twice even when it is time to replace the cutting edge. Replacement blades can be easily replaced without tools. When replacing the blade, please purchase the separately sold model numbers 10526 (round cutting edge) and 10528 (acute angle cutting edge). The sharpness is very good, and crisp work is possible. If you use it once, I think you will understand the goodness of the product. Suitable for both left and right handed people. Spare Blade Model Number: 10526 (Round Cutting Edge), 10528 (Acute Angle Cutting Edge)
cutter knife
*When not in use, be sure to keep the blade lock button ON. If the lock is released, the cutting edge may come out unintentionally and cause injury.

Ulasan Produk

Tidak ada ulasan