Tombow Pencil Aqueous Pen Color Pack B (Pulpen)

Sebelum PPN:
Rp84.900
Spesifikasi
TypeTwin
Product TypeDisposable main body
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ink ColorYamabuki color, wisteria color, lime green, sasoro, princess pink, sky color
InkWater-based dye ink
Line WidthUltra-fine, bold
Line Width (mm)Ultra-fine 0.3, bold 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin type that can be used properly for ultra-fine print 0.3 mm and bold print 0.8 mm. The new thick core has 40% more durability! The best thickness will continue forever.
12 popular colors have joined the ranks!
A total of 36 colors with a wide range of pink and blue. You can enjoy choosing colors to suit your mood.
With an ultra-fine core with a line width of 0.3 mm, even fine characters will not be crushed!
A new thick core with a fiber core that makes it easy to draw illustrations. The pen tip is hard to be crushed, and the best thickness continues
36 colors full of cute colors will give you a colorful finish

Ulasan Produk

Tidak ada ulasan