TERAOKA SEISAKUSHO Isolasi Bolak Balik Butyl Kedap Udara dan Waterproof (Double Tape)

Sebelum PPN:
Rp74.900
Spesifikasi
Tape Width (mm)10
Tape Length (m)20
Tape Thickness (mm)0.5
FeatureAirtight / waterproof / weatherproof / durable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent airtightness and waterproofness. Has excellent weather resistance and durability. It is thick and fits well on rough surfaces, uneven surfaces, and steps. It does not contain harmful organic solvents such as toluene, xylene and formaldehyde.
Temporary fixing of outer wall materials and roofing materials, waterproof seals for joints. For waterproofing roof members. Various waterproof / moisture proof treatments, etc.

Ulasan Produk

Tidak ada ulasan