Yagami Inc. Aeroflex Insulation Tubing (Pipa Insulasi Aeroflex)

Sebelum PPN:
Rp139.900 - Rp359.900
Spesifikasi
Length (m)2
Where to UseIndoor / outdoor verification
Thermal Conductivity (W/mk)0.037(24⁰C)
Fireproof performanceIncombustibility
Operating Temperature Range (°C)-200-125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aeroflex is made of a special elastomer, a light and flexible material with a completely closed cell structure developed for cold and hot water pipes. Suitable temperature range for continuous use is -200°C to 125°C. In addition, it is non-flammable and has excellent durability outdoors with large temperature differences. Aeroflex has many types of insulation tubes and sheets, so you can choose the right material for any pipe space. Thermal insulation that can be used for indoor and outdoor pipelines, valves, tanks, hoppers, etc. It has excellent flexibility and moisture resistance, and is easy to install on pipes. It has stable heat insulation and excellent weather resistance, heat resistance, and moisture resistance.

Ulasan Produk

Tidak ada ulasan