SSA Service 4K Displayport Display Emulator Dummy Plug

Sebelum PPN:
Rp559.900
Spesifikasi
Terminal ShapeDisplayPort male
Number of Connections1
Supported OSWindows, MacOS, Linux Operation confirmed on Windows10Ver.1709 Operation confirmed on OSX10.10.5
Warranty Period6 months from purchase
Supported ResolutionUp to 2160p 4K UHD *The maximum value depends on the maximum resolution of the connected machine. 3840x2160 2560x1440 1920x1200 1920x1080 1680x1050 1600x1200 1600x900 1440x900 1366x768 1280x720 1024x768 800x600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It connects to a device with a DisplayPort video output terminal and reproduces the state of connecting a display of up to 4K UHD on the software.
Mainly operated on virtual desktops such as server machines, mining machines, and head-mounted display base machines, and screens at remote locations because only a small maintenance display is connected or the display is not connected. When the resolution is low, it can be recognized that a high-resolution monitor is connected, and visibility and operability at a remote location can be improved.
It is possible to effectively utilize the DisplayPort terminal, which is relatively easy to use compared to HDMI.
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan