StarTech.com 30Cm Vga Analog Rgb (Hd15 / Mini D-Sub 15 Pin)-5X Bnc Coaxial (Rgbhv) Conversion Cable Male / Female

Sebelum PPN:
Rp299.900
Spesifikasi
ColorBlack
Mass (g)103
Connector ShapeVGA (High Density D-Sub) [15 Pin] Male - BNC (RF Coaxial Type) Male x 5
Cable Length (cm)30.5
Conversion Typemale-female
Connector AVGA (High Density D-Sub) [15 Pin]
Connector BBNC (RF coaxial type)
Male MountingVGA (High Density D-Sub) [15 Pin], BNC (RF Coaxial Type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short and soft cable design
HD15 VGA (male) -5x BNC (female) connector
Connect BNC cable connection panel or projector to VGA distribution amplifier or PC
* For RGB signals, red, green, and blue cables are used, black cables are used for vertical synchronization, and white cables are used for horizontal synchronization.
Warning
For RGB signals, red, green, and blue cables are used, black cables are used for vertical synchronization, and white cables are used for horizontal synchronization.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait