StarTech.com 2K Output 4K Hdmi Splitter Splitter Usb Bus Power / Ac Adapter Compatible 4K 30Hz

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorBlack
Width (mm)50
Height (cm)1.8
Length (cm)62
Mass (g)78
Connector AHDMI (19 pin)
Connector BHDMI (19 pin)
Input Current (A)0.5
Output Current (A)2
Power Consumption (W)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-port HDMI splitter: Display the same image (duplicate mode) on two screens with sound. Splits HDMI video signals up to dual HD/4K30Hz & 7.1ch audio. Supports 7.1 surround sound audio. Excellent compatibility: 4K video splitter with backward compatibility with conventional HDMI versions. Supports HDMI video resolution 1080p/720p devices such as PCs and Blu-ray players. Easy setup: UHD HDMI 1.4 compatible splitter (1 input, 2 screens simultaneously output) without driver installation. No need to procure a cable for connecting the power source, either the included USB cable or the power adapter: 2-port HDMI video splitter with built-in HDMI cable for video source connection, which can be directly connected to the HDMI source.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Display 4K HDMI signal on two HDMI displays Output the same video source to multiple displays and use it to display 4K compatible displays Display company information and advertisements on multiple displays at shopping centers Display stocks and promotions at financial institutions Display The same information is displayed on multiple displays in the waiting room of a medical institution.

Ulasan Produk

Tidak ada ulasan