YAC 200 Series Hiace Exclusive Drink Holder For Passenger Seat

Sebelum PPN:
Rp629.900
Spesifikasi
ColorBlack silver
ManufacturerToyota

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Only for right-hand drive vehicles of 200 series Hiace van / wagon / commuter (December 2013 [4 type] -February 2021 [6 type]). Specially designed, it fits perfectly to the air conditioner air outlet panel. By adjusting the wind direction of the air conditioner, it is possible to keep the drink cold and warm. Can store thin cans, 350 ml cans, 500 ml / 600 ml PET bottles, convenience store coffee, etc. Uses a pull-open type that opens and closes the arm when taking in and out drinks. Easy installation by hooking the claws and sticking with double-sided tape. The air conditioner fins can also be operated. The air conditioner louver can be adjusted even after installing this product. Comes with a bottom cushion to prevent rattling of drinks.
Warning
* Cannot be installed on the 2 series Hiace van / wagon / commuter (2 series 1-3 type from August 24 to November 213). * It may not be suitable for minor change vehicles after the survey date (February 221). * Cannot be installed on vehicles that have additional options installed around the product mounting area. * This product is firmly fixed to the air conditioner air outlet panel of the vehicle with claws and double-sided tape, so it cannot be removed.

Ulasan Produk

Tidak ada ulasan