WIDIN 2 Flute Diamond-Coated End Mill

Sebelum PPN:
Rp2.099.900
Spesifikasi
Overall Length (mm)80
Dimensions d (mm)6
CoatingDIAMOND
Dimension L1 (mm)20
Blade Length (mm)20
Blade Diameter (φmm)6
Dimension D2 (mm)5.8
Dimension D3 (mm)6
Dimension L2 (mm)30
Dimension L3 (mm)80
Effective Length (mm)30
Helix Angle (⁰)30
Neck diameter (Φmm)5.8
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unlike DLC coat and TB coat, diamond coat has almost the same hardness as natural diamond.
Supports processing of graphite, non-ferrous metals, composite materials, etc.

Ulasan Produk

Tidak ada ulasan