Toyo Aluminum Echo Products 15 Times For Value Use Replacement Special Filter Free Size Soft Type

Sebelum PPN:
Rp169.900
Spesifikasi
TypeSoft type
Width (mm)460
Length (m)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- You can freely cut and use only the required width according to the size of the microwave oven hood.
- If the range hood is 60 cm wide, it is 15 times, if it is 75 cm wide, it is 12 times, and if it is 90 cm wide, it is 10 times, and it is economical to use without waste.
- Comes with a star-shaped print that can be used as a guide for cutting.
- When the star-shaped print becomes inconspicuous, it is time to replace it.
- A roll-wound type that has no creases and is neat and clean.

Ulasan Produk

Tidak ada ulasan