StarTech.com 1.8M Vga Analog Rgb (Hd15 / Mini D-Sub 15Pin)-5X Bnc Coaxial (Rgbhv) Conversion Cable Male / Male

Sebelum PPN:
Rp539.900
Spesifikasi
ColorBlack
Cable Length (m)1.8
Mass (g)257
Connector ShapeVGA (High Density D-Sub) [15 Pin] Male - BNC (RF Coaxial Type) Male x 5
Conversion TypeMale - Male
Connector AVGA (High Density D-Sub) [15 Pin]
Connector BBNC (RF coaxial type)
Male MountingVGA (High Density D-Sub) [15 Pin], BNC (RF Coaxial Type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect your PC's VGA / SVGA ports to a monitor that uses five BNC connectors
Warning
*There is a possibility of 14 pins. *RGB signals use red, green, and blue cables, vertical synchronization uses black cables, and horizontal synchronization uses white cables.

Ulasan Produk

Tidak ada ulasan