StarTech.com 1 Port Gigabit Ethernet Expansion Pci Express Card Intel I210 Nic

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorBlack
Width (mm)66
Height (cm)1.8
Length (cm)12
Mass (g)38
Data Packet Rate(Maximum) 2000 (full duplex) Mbps
Humidity (% RH)20-80
Operating Temperature (°C)5-50
Power Consumption (W)0.8
Storage Temperature (°C)-20-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add a 10/100/1000 RJ-45 Ethernet port to your client, server or desktop in one PCIe slot
Intel I210-AT Chipset
PXE network boot
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Supports Auto MDIX Supports auto-negotiation
Supports Wake-on-LAN Supports up to 9K jumbo frames
Supports IEEE802.3az Energy Efficient Ethernet (EEE)
Supports IEEE 802.1Q VLAN tagging
Upgrade to a server or workstation that requires high performance, advanced features, and reliability Upgrade your computer's 10/100 Ethernet port to a Gigabit Ethernet port Add Gigabit Ethernet functionality to older systems that do not have an Ethernet port Add Ethernet port for redundancy

Ulasan Produk

Tidak ada ulasan