King Jim PRO Tape Cartridge Panduit Cut Label Rotating Label

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
MaterialPolymer Film
Dimension A (mm)25.4
Operating Temperature Range (°C)-40 to 66
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape ColorWhite
LetterBlack Letters on White
Letter Color on TapeBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The label can be rotated and moved to a position where it is easy to see. Laminate protects the printed surface from dirt and wear. Easy to install. Can be retrofitted after terminal termination.

Ulasan Produk

Tidak ada ulasan