ITPROTECH Portable Media Player
#Grup produk P110540054
Spesifikasi
| Included Accessories | Remote control, HDMI cable, AV cable, AC adapter, In-vehicle cigar adapter, Manual |
|---|---|
| Dimensions (WxHxD) (mm) | 79x16x69 |
| Connecting Terminal | Video/Audio = HDMI output terminal, Composite terminal; Recording Media = USB2.0, MicroSD card slot |
| Recording Media | USB flash memory, USB external HDD, USB external SSD |
| Format Type | FAT32, NTFS, exFAT |
| Suitable microSD Card | microSD/SDHC/SDXC (operation confirmed up to 128GB) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Full HD compatible media player equipped with HDMI/AV output with easy-to-understand Linux OS. You can play videos, photos, and music with a remote control without a computer. It's ultra-compact size fits in the palm of your hand, so you can use it anywhere. Since it is an all-in-one package, you can watch it at home or in the car according to your needs. It supports 37 kinds of playback formats such as DVD-ISO and BD-ISO. Full HD video and special format files can be played back smoothly. The easy-to-see and easy-to-understand display screen allows you to easily set the playback environment. You can choose the playback method that best suits your purpose, and you can operate it from a distance using the included remote control. Simply set the media (microSD, USB memory, external SSD/HDD) in the main unit and connect the cable to play. Equipped with HDMI and AV output as standard, you can view a wide variety of files from the latest equipment to old analog equipment. It supports AC outlet power supply and in-vehicle accessory power supply, so you can use it wherever you want, whether at home or in the car. We have achieved a minimal design by consolidating each function and each port to the extent that it does not change compared to the card area, and achieved an ultra-compact body with a thickness of only 7 mm. After purchase, it is an all-in-one package that can be used immediately according to the intended use in the customer's environment.
Supported Formats : Playback video codec: DVD-ISO, BD-ISO, H.264 (MPEG-4AVC), MPEG4ASP, MPEG1, MPEG2PS, MPEG2TS, MPEG2M2TS, RV8, RV9, RV10, Divx3, Divx4, Divx5, Divx6, Xvid, WMV9, MJPEG , FLV1 (SorensonSpark), Playback video extension: AVI, Divx, FLV, MKV, MOV, MP4, MPG, RM, SWF, VOB, WMV, ISO, Playback audio codec: DTS, DTS-HDMA, AC3, LPCM, APE , LC-AAC, HE-AAC, TRUEHD, DolbyDigitalplus, MP3, OGG, WAV, WMA, FLAC
Video Format (Video Codec) : DVD-ISO, BD-ISO, H.264 (MPEG-4 AVC), MPEG4 ASP, MPEG1, MPEG2 PS, MPEG2 TS, MPEG2 M2TS, RV8, RV9, RV10, Divx3, Divx4, Divx5 , Divx6, Xvid, WMV9, MJPEG, FLV1 (Sorenson Spark), Video extension: AVI, Divx, FLV, MKV, MOV, MP4, MPG, RM, SWF, VOB, WMV, ISO, Audio format (audio codec): DTS, DTS-HDMA, AC3, LPCM, APE, LC-AAC, HE-AAC, TRUEHD, DolbyDigitalplus, MP3, OGG, WAV, WMA, FLAC, Image format: BMP, GIF, JPEG, PNG
Supported Formats : Playback video codec: DVD-ISO, BD-ISO, H.264 (MPEG-4AVC), MPEG4ASP, MPEG1, MPEG2PS, MPEG2TS, MPEG2M2TS, RV8, RV9, RV10, Divx3, Divx4, Divx5, Divx6, Xvid, WMV9, MJPEG , FLV1 (SorensonSpark), Playback video extension: AVI, Divx, FLV, MKV, MOV, MP4, MPG, RM, SWF, VOB, WMV, ISO, Playback audio codec: DTS, DTS-HDMA, AC3, LPCM, APE , LC-AAC, HE-AAC, TRUEHD, DolbyDigitalplus, MP3, OGG, WAV, WMA, FLAC
Video Format (Video Codec) : DVD-ISO, BD-ISO, H.264 (MPEG-4 AVC), MPEG4 ASP, MPEG1, MPEG2 PS, MPEG2 TS, MPEG2 M2TS, RV8, RV9, RV10, Divx3, Divx4, Divx5 , Divx6, Xvid, WMV9, MJPEG, FLV1 (Sorenson Spark), Video extension: AVI, Divx, FLV, MKV, MOV, MP4, MPG, RM, SWF, VOB, WMV, ISO, Audio format (audio codec): DTS, DTS-HDMA, AC3, LPCM, APE, LC-AAC, HE-AAC, TRUEHD, DolbyDigitalplus, MP3, OGG, WAV, WMA, FLAC, Image format: BMP, GIF, JPEG, PNG
Warning
The product is a consumer product for the domestic market.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
