Libbey Glass Paneled (Gelas Kaca)

Sebelum PPN:
Rp229.900
Spesifikasi
Diameter (mm)79
Capacity (ml)355
TKG Part No.9-2228-1701
TKG Part No. (2017)6-2014-2101
Types of TablewareWestern Tableware
Top Diameter x Height (mm)79x137

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Libby Tumbler & Barware Dura Tough Press-molded products are Libbey's unique mouth-strengthening heat treatment process. By heating and quenching, the durability of the glass is increased and the load on the glass is removed, and despite the strengthening process, it does not scatter like normal glass in the unlikely event of breakage. PANELED TUMBLERS panel tumbler series

Ulasan Produk

Tidak ada ulasan