HINODE KASEI Hose Oil Resistant (Selang Kimia / Selang Oli)

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorPink Transparent
Suitable fluidLight Oil, Kerosene, Heavy Oil
Length (m)25
Outer Diameter (mm)12
Inner Diameter (mm)8
Dimensions (mm)8x12
Type of RollDrum winding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The oil-resistant hose is an easy-to-use hose that has both elasticity and flexibility due to its unique special formulation.
Warning
The hose may harden or expand depending on the type of oil and usage conditions, so perform regular inspections and replace it as soon as possible.

Ulasan Produk

Tidak ada ulasan