MEXES Pembuat Garis Tinta Warna Custom Megaline II (Pot Tinta Kapur Warna)

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorPink
String Length (m)50
reeling MethodDouble speed mechanism
Thread Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Custom-made color of Promart Megaline II !! Pink color that stands out in the field !! Double speed by incorporating the gear of the double speed mechanism in the handle unit to shorten the winding time of the large drawing device "Megaline". It is possible to wind up the gear.
Draft work such as traffic sign lines, parking lot drawings, roads, fences, construction, plumbing work, block walls, trade fair venue layouts, etc.

Ulasan Produk

Tidak ada ulasan