KASHIMURA Compatible Light LED Work Light for Electric Forklift (Komponen Lampu Truk)

Sebelum PPN:
Rp669.900
Spesifikasi
ColorWhite
Length (mm)45
Width (mm)114
ShapeRound
Height (mm)137
Dimensions (WxHxD) (mm)114x137x45
Dust/Water ProtectionIP67
Input Voltage (V)DC12-48
Light Angle (°)30
Light ColorWhite
Light SourceLED
Luminous Flux (Lm)1560
Maximum Power Consumption (W)24
Number of LED (pcs)8
Projection ModeSpot type
Rated Power (W)24
Rated Voltage (V)DC 12-48
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with an angle adjustment mounting stay that can be installed anywhere. Complies with EMC EN50498 compliance test. A design circuit that suppresses the occurrence of noise and a design that prevents the influence of noise on other devices. Rugged full metal body with high durability even in harsh environments. Back side heat dissipation slits that can be used for a long time. Compatible with DC12V/24V/48V vehicles.
Warning
Cannot be used for alternating current (AC).

Ulasan Produk

Tidak ada ulasan