KITAMURA INDUSTRY LED Tube

Sebelum PPN:
Rp839.900
Spesifikasi
Length (m)10
Tube MaterialPVC (PVC)
Power Input (V)(Single Phase) 100
Number of LED (pcs)24
Power Consumption (W)3.5
TRUSCO Number328-2040

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses 24 high-brightness LEDs and blinks 12 by 12 alternately. Up to about 50 can be added and connected. The power supply is single-phase 100V.
For construction sites at night.

Ulasan Produk

Tidak ada ulasan