KOITO Compatible Light LED Line Light Half Interior Light (Komponen Lampu Truk)

Sebelum PPN:
Rp829.900
Spesifikasi
Protection ClassIP65 equivalent
Operating Temperature Range (°C)-20 to +70
Suitable For81LEDLL1H (input harness)
Light SourceLED 8 lights
Light ColorWhite
Brightness (lx)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin and lightweight LED lighting for the interior of a vehicle that can be pasted and used. In addition, it has waterproof performance equivalent to IP65, so it can be used safely even in cold storage vehicles.
Warning
- Although it has dustproof and waterproof performance equivalent to IP65, it is not guaranteed to be completely waterproof.
- Double-sided tape is not included.
- Check the voltage of the vehicle to be installed, and do not use it at any voltage other than the specified voltage.

Ulasan Produk

Tidak ada ulasan