HotaluX LED Bulb E26 LIFELED's 60 Type Equivalent

Sebelum PPN:
Rp289.900
Spesifikasi
Light source colorNeutral White
BolsterE26
Rated Input Current (A)0.13
Color Rendering Index (Ra)80
Light Distribution Angle (°)180
Outer Diameter x Overall Length (mm)55x110
Power Consumption (W)7.8
Power Consumption Efficiency (Lm/W)115.3103.8
Rated Input Voltage (V) 100
Service Life (hour)40000
Total Luminous Flux (Lm)900
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can also be used for downlights with the display mark of insulation construction equipment. Power consumption is only 7.8W, which is about 1/7 that of incandescent bulbs. It can also be used for closed appliances.
Warning
Cannot be used for equipment with a dimming function (cannot be used even when 100% lit)

Ulasan Produk

Tidak ada ulasan