JET INOUE LED Bow Marker

Sebelum PPN:
Rp869.900
Spesifikasi
MaterialPC
ColorAmber
Hole Diameter (mm)8
Cable Length (m)About 180
Thread Pitch (mm)118
Dust/Water ProtectionIP67 equivalent
LED ColorAmber
Lens ColorAmber
Main Unit Dimensions (mm)195x45x36
Rated Voltage (V/mA)DC24 about 50; (about 1.2W)
Screw Dimensions (mm)M6x1.0
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED lineup for the Bo Marker series Energy-saving design unique to LEDs A milky white inner lens is used to reduce the crushing feeling of LEDs. Noise countermeasures completed, dustproof and waterproof IP67 equivalent

Ulasan Produk

Tidak ada ulasan