Meiho Kagaku Jimmy Case (Kotak Komponen Perkakas)

Sebelum PPN:
Rp35.900
Spesifikasi
MaterialPolypropylene
ColorClear
Length (mm)103
Height (mm)34
ROHS Directive (Corresponding to 10 Substances)Correspondence
Buckle MaterialImpact resistant copolymer
Effective Internal Dimensions (Depth) (mm)89
Effective Internal Dimensions (Height) (mm)29
Inner dimensions (length x width x height) (mm)89x179x29
Lid MaterialPolypropylene
Material (Main Unit)Polypropylene
Number of partitionsWithout partition
Outer Dimensions (Length X Width X Depth) (mm)103x186x34
PartitionNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the lid and main body are connected with an umbrella, damage to the connecting part is avoided as much as possible. The edge of the main body is R-processed, so the lid can be opened and closed smoothly.
Warning
- Leaving for a long time in a hot place such as a place exposed to direct sunlight may cause deformation.
- Avoid using polishing powder, scrubbing brush, thinner, benzine, fire, and boiling water.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait