Iwatani Materials Iwatani Reverse Mulch Black And For Vegetable Garden

Sebelum PPN:
Rp349.900
Spesifikasi
ColorWhite/Black
Thickness (mm)0.02
Width (cm)95
Length (m)50
Suitable CropLettuce, radish, white vegetables, spinach, cucumber, tomato, eggplant, watermelon, melon, beans (broad beans, kinusaya, peas), etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cooling power is the best. It has a stable effect in reflecting light, blocking hot air, and controlling soil temperature under the scorching summer sun. Water resistance is outstanding. Maintains proper soil moisture and prevents fertilizer runoff. It has a multi-layer structure and is extremely durable. Suppresses weeds.

Ulasan Produk

Tidak ada ulasan