I-O DATA Industrial Model CompactFlash

Sebelum PPN:
Rp3.099.900
Spesifikasi
Operating Temperature Range (°C)-40 to 85
InterfaceCFA standard compliant
Operating Humidity (%)8-95 (without condensation)
Outer Dimensions Width x Depth x Height (mm)42.8x36.4x3.3
AS ONE Part Number64-3785-46
Memory Storage Capacity (MB)256
Power Supply Voltage (V) Compatible with both DC3.3/5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CompactFlash Industrial (industrial) model "CFU-IVR series" is a CFA standard compliant compact flash card. As an industrial model, it guarantees a harsh operating environment of -40° C to 85° C, and can be used with confidence even in operating environments that cannot be handled by ordinary hard disks.
Warning
When pulling up the CF output signal, it is necessary to use 3.3V regardless of the VCC value.

Ulasan Produk

Tidak ada ulasan