IRIS OHYAMA High Airtight SB Type LED Downlight

Sebelum PPN:
Rp389.900 - Rp1.799.900
Spesifikasi
ColorWhite
Rated Voltage (V)100
FunctionDimmable For Heat-insulated Enclosures
Dimming MethodPhase control method
Color Rendering Index (Ra)85
Appliances/SetsSet Product
Dimensions (Diameter x Height) (mm)111x72
Embedded Hole (mm)100
Embedded Hole Height (mm)70
LED Life (hour)40000
Offset Angle (°)(1/2 illuminance) 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design! A thin and compact instrument size with an embedded height of 70 mm has been achieved. It can also be used in the attic where the ceiling pocket is narrow. Light that makes it difficult to feel glare. The light is distributed so that the light spreads naturally. It is a gentle light that makes it difficult to feel unpleasant glare.
Warning
Please make sure that you have the ceiling height required for installation.

Ulasan Produk

Tidak ada ulasan