Inomata chemical Four Rock Keeper

Sebelum PPN:
Rp41.900
Spesifikasi
MaterialBody/Polypropylene packing/Silicon
ShapeSquare
Capacity (L)1.3
FunctionWith Lock Function
MicrowaveYes (Excluding Lid)
Dimensions (Width x Depth x Height) (cm)12.2x17.3x10.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With packing, it prevents juice leakage and odor leakage. There is a buckle on the lid, so you can lock it firmly and rest assured. The packing that enhances the airtightness is very hygienic because it can be removed and washed! It has a buckle on all four sides.
Warning
- When using in the microwave, please remove the lid.
- We do not deliver to private residences (single-family homes or apartment complexes).

Ulasan Produk

Tidak ada ulasan