Horiba Conductivity Electrode Electric (Elektroda Konduktivitas)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Cable Length (m)1
Operating Temperature Range (°C)0 to 80
Measuring Range0.1mS/m to 10S/m (1μS/cm to 100mS/cm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved versatility with multiple measurement ranges. Waterproof type that can measure submersion.
Warning
- Products with documentation are only available for online orders .
- If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan