IRIS OHYAMA Easel 1120

Sebelum PPN:
Rp599.900
Spesifikasi
ColorDark Brown
Dimensions (Width x Depth x Height) (mm)610x570x1110
Suitable Size (mm)Board with height 220-1180, width 200-800, thickness 30 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An easel made of natural wood. It is ideal for setting up a menu board at the store or decorating the board indoors. The height of the place to put the board can be adjusted in 9 steps. You can adjust the forehead stop according to the size and thickness of the board to firmly fix the board.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait