MCO Earphone With Microphone

Sebelum PPN:
Rp399.900
Spesifikasi
ColorBlack
Cable Length (m)Approximately 1.7 (between remote control and USB connector)
Included AccessoriesEarpiece (S/M/L size M size already installed), cable clip, instruction manual and warranty card
InterfaceUSB A
Driver Unit (mm)10
Earphone shapeCanal Type
Frequency Band (Hz)Earphone part: 20-22000, Microphone part: 100-10000
Impedance (ohm)Earphone part: 32 (±15%), Microphone part: 0.8Ω-1.7KΩ (±10%)
Maximum Input (Earphone Part) (mW)15
Sound Pressure Sensitivity (dB)Microphone part: -42 (±3dB)
Suitable EquipmentsWindows 11/10, Mac OS 10.11 or later (as of January 2022)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB earphones with microphone ideal for online meetings and chat

Ulasan Produk

Tidak ada ulasan