Maxell DVD RW for Data

Sebelum PPN:
Rp339.900
Spesifikasi
TypeFor Data
CaseThin 5mm Case
Speed1 to 4 times speed
StructureOne Side One Layer
KindsDVD+RW
Compatible PrinterInkjet Printer
Content Protection for Recordable MediaIncompatible
Label ColorWhite
Memory Storage (GB)4.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a DVD + RW that can be recorded repeatedly with a DVD + RW/+ R standard drive. A phase change recording film that achieves stable recording and playback, an HGX stamper, and a high-precision substrate are used to achieve a low error rate and excellent storage performance. A beautiful white label that can be printed on a label or hand-painted with a water-based pen. We carry out 100% inspection on the production line to ensure high quality. Uses the "Easy Index" that allows you to write neatly without getting the written characters dirty.

Ulasan Produk

Tidak ada ulasan