Kovax Dual Action Sander Dream Sun

Sebelum PPN:
Rp7.799.900
Spesifikasi
TypeNon-dust absorption
ROHS Directive (Corresponding to 10 Substances)Correspondence
Overall Height (mm)93
PadMagic
Air Consumption (m³/minute)0.4
Air inletPT 1/4
Noise Level (dBa)71
Orbit Diamond (mm)5
Paper Size (mm)125
Part Number9562
Rotation Speed (rpm)11000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is small and lightweight at 730g, it is easy to work and you will not get tired even if you use it for a long time. Due to its simple structure, it has few failures, has a long life, and is easy to maintain.

Ulasan Produk

Tidak ada ulasan