MITANI Defense Sheet

Sebelum PPN:
Rp40.900
Spesifikasi
AS ONE Part Number64-5170-83
Dimensions (WxHxD) (mm)100x223x5
TargetBeetle insect Kumagata insect Tin worm Other body
Sheet Size (cm)About 52x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A breathable sheet that is used by sandwiching it between the case and lid. In addition to suppressing the invasion of flies, it also has a moisturizing effect, so it can be used widely from larvae to adult breeding. Compatible with breeding cases up to a width of 42 cm (extra large case).
Warning
- This product suppresses the invasion of flies into the breeding case, and does not completely prevent the invasion.
- This product is an insect breeding product. Do not use it for any other purpose.
- Wash your hands thoroughly after touching insects or insect supplies.
- The lid of the breeding case with the sheet sandwiched between them may come off easily. When moving, be sure to hold the case from below.

Ulasan Produk

Tidak ada ulasan