Meiho Kagaku Custom 7 Rear Trunk

Sebelum PPN:
Rp659.900
Spesifikasi
ColorBlack
Capacity (L)24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included Accessoriesmounting parts
Outer Dimensions (mm)420x310x280
Inner Dimensions (mm)385x285x270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible models are 50cc scooters and bicycles. It is also a specification that can be attached to a bicycle. With a key, it is also effective against snatching.

Ulasan Produk

Tidak ada ulasan