IRIS OHYAMA Circulator Oscillating Dial Type (Kipas Sirkulasi)

Sebelum PPN:
Rp629.900 - Rp819.900
Spesifikasi
Cable Length (m)1.4
Power Input (V)AC 100
Air Volume Adjustment (steps)3
Left and Right SwingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(8 tatami mats) (Silent) (Manual vertical angle adjustment) (Dial type) A powerful compact circulator with a large air volume. The wind direction can be adjusted manually in 6 steps up and down. The simple design makes it ideal for use in stores and offices. Since the air can be replaced quickly, it is also ideal for anti-virus measures.
The circulator can be used all year round. Combined with an air conditioner, cold air is circulated throughout the room in summer and warm air is circulated to your feet in winter! Since the air can be replaced quickly, it is also ideal for anti-virus measures. If you open the window and use the circulator, the ventilation efficiency will improve! It can be used in offices and factories.

Ulasan Produk

Tidak ada ulasan