Kenko Ceres 10x Binocular

Sebelum PPN:
Rp739.900
Spesifikasi
Magnification10
Dimensions (Width x Depth x Height) (mm)113X40X80
Objective Lens Effective Diameter (mm)21
Real Field of View (°)6.5
Field of view at 1000m (m)114
Minimum Focusing Distance (m)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-lightweight and compact design weighs only 140g, making it extremely convenient to carry. It can be widely used in all scenes such as concerts and watching sports.

Ulasan Produk

Tidak ada ulasan