KOKUYO Campus Notebook Dotted Ruled Line

Sebelum PPN:
Rp129.900
Spesifikasi
SizeSemi-B5
Ruled LineRuled line with dots, A ruled line (ruled width 7 mm)
Dimensions (Width x Depth x Height) (mm)179x20x252
Ruled Width (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ruled line type with dots that supports "writing beautifully". A semi-B5 type 5-color pack that is easy to color-code according to subject and application. It is a black color variation based on black for boys.

Ulasan Produk

Tidak ada ulasan