MARUEI SWAN Brush For Long Handle Ceiling Corner

Sebelum PPN:
Rp87.900 - Rp109.900
Spesifikasi
TypeBrush
ShapeBrush
Bristle ColorWhite
Bristle Length (mm)35
Bristle Thickness (mm)10
Brush Width (mm)40
Dimensions (mm)40
Main applicationFor Painting and Cleaning
Material (Bristle)Goat Hair
Size (Nominal No.)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great for painting inaccessible ceiling corners. In addition to painting, it is also convenient for cleaning fluorescent lights.

Ulasan Produk

Tidak ada ulasan