Mirai Industry Both Saddles for FEP (Klem Pipa/ Klem Omega)

Sebelum PPN:
Rp289.900
Spesifikasi
Dimension L (mm)89
Dimension B (mm)20
Dimension P (mm)69
Applicable PipesMiralex 30
Dimension D (mm)Φ41
Dimensions d (mm)Φ5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for fixing Miralex F. The protrusion on the inside of the saddle gets stuck in the valley of the wave of Miralex F, and it can be fixed securely, and the pipe does not shift.
Warning
- We cannot deliver products directly from the manufacturer to individual homes.
- Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.

Ulasan Produk

Tidak ada ulasan