Logitec Blu-ray Drive External Portable Type-C Cable (Optical Drive Eksternal)

Sebelum PPN:
Rp3.199.900
Spesifikasi
ColorBlack
AS ONE Part Number64-7706-12
InterfaceUSB 3.2 Gen1; USB 3.1 Gen1; USB3.0; USB2.0
Connector ShapeUSB + MicroBx1, power port x1, security lock mechanism (Kensington lock) x1, strap mechanism x1
Supported OSWindows + 8.1, 10 + MacOS + 10.5 or later + (when USB3.0 is connected)
Suitable PCWindows PC equipped with USB+TypeC/A port, Intel+Mac+ ※Software for Mac is not attached.
Writing Speed6x speed + (BD-R + 1 layer), 2x speed + (BD-RE + 1 layer)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C compatible USB3.0 portable Blu-ray drive with the lightest and smallest compact design in Japan. There are two types of USB cables included. In line with the increasing prevalence of USB Type-C in computers, a Type-C cable is included. It can be used with both USB Type-A and Type-C computers. Comes with writing software that backs up large amounts of data up to 100GB and has security protection functions. Thin design for compatibility with Surface series, thin mobile computers, and Windows tablet computers.

Applicable Media : BD-R + 1 layer/BD-RE + 1 layer/BD-R + DL + 2 layers +/+ BD-RE + DL + 2 layers +/+ BD-R + XL + 3 layers +/+ BD-RE + XL + 3 layers +/+ DVD-RAM +/+ DVD + R +/+ DVD + R + DL + 2 layers +/+ DVD + RW +/+ DVD-R +/+ DVD-R + DL + 2 layers +/+ DVD-RW +/+ CD-R/RW +/+ DVD-ROM +/+ BD-ROM

Ulasan Produk

Tidak ada ulasan

Halaman Terkait