Logitec Blu-ray Drive External Portable (Optical Drive Eksternal)

Sebelum PPN:
Rp2.999.900
Spesifikasi
ColorBlack
AS ONE Part Number64-7706-15
InterfaceUSB 3.2 Gen1; USB 3.1 Gen1; USB3.0; USB2.0
Connector ShapeUSB + MicroBx1, power port x1, security lock mechanism (Kensington lock) x1, strap mechanism x1
Supported OSWindows + 8.1, 10 + MacOS + 10.5 or later + (when USB3.0 is connected)
Suitable PCWindows PC with USB + Type A port, Intel + Mac + * Mac software is not included.
Writing Speed6x speed + (BD-R + 1 layer), 2x speed + (BD-RE + 1 layer)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB3.0 portable Blu-ray drive with the lightest and smallest class compact design in Japan. Comes with writing software that backs up large amounts of data up to 100GB and is equipped with security protection functions. A thin design that is compatible with the Surface series, thin mobile computers, and Windows tablet computers. By using a 50cm USB cable as the included cable, it can be used on both the left and right sides, even on computers with a small number of USB ports, and is long enough for easy handling when connecting to a computer. Connect to a computer using the included USB cable.

Applicable Media : BD-R + 1 layer/BD-RE + 1 layer/BD-R + DL + 2 layers +/+ BD-RE + DL + 2 layers +/+ BD-R + XL + 3 layers +/+ BD-RE + XL + 3 layers +/+ DVD-RAM +/+ DVD + R +/+ DVD + R + DL + 2 layers +/+ DVD + RW +/+ DVD-R +/+ DVD-R + DL + 2 layers +/+ DVD-RW +/+ CD-R/RW +/+ DVD-ROM +/+ BD-ROM

Ulasan Produk

Tidak ada ulasan

Halaman Terkait