KAKUDAI MFG Water Volume Control Valve (Pengatur Volume Air Keran)

Sebelum PPN:
Rp1.099.900
Spesifikasi
MaterialABS, POM
AS ONE Part Number64-6508-84
Operating Temperature (°C)1 to 50
Maximum Setting Water Capacity (L)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipe tip mounting type. It can be used for pipes and faucets with an outer diameter of 16 to 23 mm. When the scale of the dial is adjusted, the set amount of water is supplied and the water is automatically stopped.
Warning
There may be an error in the amount of water depending on the water pressure.

Ulasan Produk

Tidak ada ulasan