Koike Sanso Kogyo Apollo Tool Socket

Sebelum PPN:
Rp359.900
Spesifikasi
TypeOne-touch type
Maximum Operating Pressure (MPa)1
Dimension A (mm)73
Dimension B (mm)22
Dimension C (mm)9
FormKoike/Nitto mini-cock
Main applicationFor Hose
PlugAP-2 (conformity)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Type of GasFor Fuel Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply push the plug into the socket to make a one-shot connection. There is no mistake in inserting a socket and plug with different gas. A ball lock method is used for attachment and detachment, and the operation is completed instantly, so there is no danger of gas leakage.
For intermediate hose

Ulasan Produk

Tidak ada ulasan