Kanefusa AN15 Tipping Saws

Sebelum PPN:
Rp3.099.900
Spesifikasi
Number of Teeth100
Suitable ForElevator, cross cut sew, running saw, panel saw, tenorer, sizar + etc
Blade ShapeAN15
Tip MaterialPRO-K II
Outer Diameter d (mm)305
Blade Thickness T (mm)3
Hole Diameter d (mm)25.4
Thickness T2 (mm)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for sizing cutting of all kinds of wood such as general wood, decorative plywood, boards such as decorative perch, phenolic base, and soft non-combustible material.
For finishing cuts of all materials including general wood, decorative plywood, and decorative perch

Ulasan Produk

Tidak ada ulasan