Kanefusa AN0 Circular Saw Blade

Sebelum PPN:
Rp3.099.900
Spesifikasi
Number of Teeth100
Suitable ForPanel saw, tenoner, sizar + etc.
Blade ShapeAN0
Tip MaterialPRO-K II
Outer Diameter d (mm)305
Blade Thickness T (mm)3
Hole Diameter d (mm)25.4
Thickness T2 (mm)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for cutting general wood, flash material and particle board. In particular, the horizontal grinding of wood and the core material, which emphasizes the cut surface, are effective in cutting the flash material of Muku.
For cutting general wood, flash material, artificial marble, decorative perch, etc. with particular emphasis on cut skin

Ulasan Produk

Tidak ada ulasan