MITSUBA SANKOWA Klakson Keong Alpha II Compact untuk Mobil (Horn)

Sebelum PPN:
Rp669.900
Spesifikasi
TypeDouble
Frequency (Hz)(High) 480, (Low) 400
Input Voltage (V)12
Dimensions (WxHxD) (mm)84x90x58
Sound Pressure Level (dB)113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact body that retains the silhouette of Alfar II. (Volume ratio -20%/Weight ratio -40%) A traditional sound that inherits Alfar II. The "stay angle can be changed", which was not possible with the conventional Alpha series, further improves the mountability. ECE standard compliant product.

Ulasan Produk

Tidak ada ulasan