KIJIMA Air Intake System Cleaner Taper (Komponen Intake)

Sebelum PPN:
Rp399.900
Spesifikasi
ShapeTaper
Overall Length (mm)84
Outer Diameter (mm)74
Mounting Diameter (mm)49
Offset Angle (°)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We used a specially processed material that enables high collection efficiency and high breathability to reliably catch even fine dust, and has excellent oil resistance, water resistance, and weather resistance.
Warning
- We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- Because it is a universal product, please check the size etc. on the car body before selecting.

Ulasan Produk

Tidak ada ulasan