Kanefusa Ace Spare Blade Tip Grooved Tip

Sebelum PPN:
Rp2.199.900
Spesifikasi
Dimension L (mm)30
PackagingCase
Dimension W (mm)5.5
Spare Blade SpecificationNo.305
Dimensions t (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The replaceable blade type can save the trouble and work time of re-polishing. Since the cutting edge diameter is always constant because it is not reground, there is no change in the mating dimensions, especially in machining that requires fitting, so high-precision machining is always possible without adjusting the mating. Because of the simple tip exchange system, no matter who handles it, it can be processed under the same usage conditions as a new one.
Spare blade for ace cutter and ace bit made by Kanebusa

Ulasan Produk

Tidak ada ulasan