Hioki AC/DC Auto Zero Current Sensor

Kondisi Barang:
Sebelum PPN:
Rp13.999.900
Spesifikasi
Length (mm)18
Width (mm)58
Height (mm)132
Rated Voltage (V)AC/DC600 (CAT IV) (maximum distance to ground)
AS ONE Part Number64-3413-44
Cable Length (m)2.5
Clamp Diameter (mm)33
Dimensions (WxHxD) (mm)58x132x18
Frequency Band (kHz)DC to 5(-3dB)
Measuring Current (A)AC/DC 100
Phase accuracy± 1.8 deg. (Representative)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The measurement display unit allows you to check the measured values on-site without zero deviation even in locations with temperature changes.Memo high and logger 4 outputs depending on the application (used in conjunction with the display unit). Waveform output, RMS value output, peak output, frequency output.
Warning
- The manual for determining whether or not the product is in compliance can be downloaded from the manufacturer's website. Please check the manufacturer's website for details.
- The product specifications, including optional items, are intended for domestic use. For products with a calibration certificate, the certificate will be issued in Japanese.

Ulasan Produk

Tidak ada ulasan