KITACO Motorcycle Tool 3 Way Plug Wrench (Peralatan Perawatan Motor)

Sebelum PPN:
Rp159.900
Spesifikasi
TypeLong
Overall Length (mm)115
Suitable ForB type (width across flats 20.8mm), D type (width across flats 18.0mm), C type (width across flats 16.0mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three typical types of spark plugs (B, D, C) can be attached and detached with this one.
Warning
Depending on the model such as DOHC, the plug wrench itself may not fit inside the cylinder head.

Ulasan Produk

Tidak ada ulasan